
Tamburo 8 Stem Pendant, Stone Copper Foil, Bronze Finish, 1x11W LED
Mfr # 1TT-4006CS-LED-BR
Zoro # G806140815
product price: $1,300.99
/ea
Free Shipping & Returns
Key Features
Color
Stone Copper Foil
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4006CS-LED-BR
Zoro #
G806140815
UPC #
767893878979
Country of Origin
Türkiye
Dimensions
Height
9.875 in
Width
7.875 in
Length
7.875 in
Details
Color
Stone Copper Foil
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Bulb Technology
LED
Fixture Wattage
11W
Lamp Quantity
1
Fixture Type
Stem
Damp/Wet Rating
Damp
Item
Pendant
Number of Lights
1
Dimmable
Yes
Lamp Base
GU24
Lamp Included
Yes
Series
Tamburo
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Copper Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.