LED Wall Sconce, 22 Watt, 2640 Lm, Adj CCT 3000K-5000K, Built In Photocell On/Off Switch, 120-277Vac
- Mfr # 157021
- Zoro # G822967038
product price:Â
$
52.99
/ea
Key Features
Height
4 in
Width
14 in
Fixture Voltage
120V to 277V
Watts
22 W
Housing Material
Weather Proof Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 157021
- Zoro #
- G822967038
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Width
- 14 in
- Length
- 5 in
Details
- Fixture Voltage
- 120V to 277V
- Watts
- 22 W
- Housing Material
- Weather Proof Plastic
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Color
- Black
- Lumens
- 2,640 lm
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- CRI
- ≥80
- IP Rating
- IP66
Description
It is a feature-rich lighting solution designed to bring functional elegance and brightness to any space. Available in two models, the first model offers adjustable wattage and adjustable CCT in 8-inch and 14-inch sizes, allowing you to customize the light output to meet various lighting needs. The second model features a fixed wattage of 22W and adjustable CCT, available in 14-inch size, with the added convenience of an on/off photocell switch for automatic operation. Crafted with a sturdy aluminum frame, the ALTUS is built to endure the elements, offering weather resistance and durability for both indoor and outdoor applications. Its sleek black housing adds a touch of classical elegance, making it the perfect fit for modern commercial spaces, hotel lobbies, restaurants, and luxury hospitality settings.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.