Tamburo 8 Wall Sconce, Stone Gold Foil, Polished Nickel Cap Finish, 1x8W LED

  • Mfr # 7090GF-LED-PN

  • Zoro # G306142531


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Height
9.875
Fixture Voltage
120V
Length
7.875
Fixture Wattage
8W
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7090GF-LED-PN
Zoro #
G306142531
UPC #
767893882754
Country of Origin
Türkiye

Dimensions

Height
9.875
Length
7.875

Details

Fixture Voltage
120V
Glass Color
Gold
Fixture Wattage
8W
Lamp Type
A19
Bulb Technology
LED
Housing Material
Steel
Housing Finish
Polished Nickel
Lamp Quantity
1
Color
Stone Gold Foil

Description

The cylindrical open ended Tamburo wall sconce has minimal hardware to show off the beautiful stone-textured glass. ADA-Compliant. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.