Tamburo 8 Wall Sconce, Stone Silver Foil, Bronze Cap Finish, 1x75W Incandescent

  • Mfr # 7090SF-BR

  • Zoro # G906142627


product price:  $333.00
/ea
Free Shipping & Returns

Key Features

Height
9.875
Fixture Voltage
120V
Housing Material
Steel
Length
7.875
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7090SF-BR
Zoro #
G906142627
UPC #
767893649210
Country of Origin
Turkey

Dimensions

Height
9.875
Length
7.875

Details

Fixture Voltage
120V
Glass Color
Silver
Housing Finish
Bronze
Housing Material
Steel
Bulb Technology
Standard
Fixture Wattage
75W
Lamp Quantity
1
Lamp Type
A19
Color
Stone Silver Foil

Description

The cylindrical open ended Tamburo wall sconce has minimal hardware to show off the beautiful stone-textured glass. ADA-Compliant. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.