Tamburo 8 Wall Sconce, Stone Silver Foil, Satin Nickel Cap Finish, 1x75W Incandescent
- Mfr # 7090SF-SN
- Zoro # G706142353
product price:
$
333.00
/ea
Free Shipping & Returns
Key Features
Height
9.875
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Bulb Technology
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7090SF-SN
- Zoro #
- G706142353
- UPC #
- 767893649234
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Silver
- Bulb Technology
- Standard
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Lamp Type
- A19
- Lamp Quantity
- 1
- Fixture Wattage
- 75W
- Color
- Stone Silver Foil
Dimensions
- Height
- 9.875
- Length
- 7.875
Description
The cylindrical open ended Tamburo wall sconce has minimal hardware to show off the beautiful stone-textured glass. ADA-Compliant. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.