
Tamburo 8 Wall Sconce, Stone Silver Foil, Satin Nickel Cap Finish, 1x8W LED
Mfr # 7090SF-LED-SN
Zoro # G806142291
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Height
9.875
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7090SF-LED-SN
Zoro #
G806142291
UPC #
767893882860
Country of Origin
Türkiye
Dimensions
Height
9.875
Length
7.875
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Silver
Housing Material
Steel
Housing Finish
Satin Nickel
Lamp Type
A19
Bulb Technology
LED
Fixture Wattage
8W
Lamp Quantity
1
Color
Stone Silver Foil
Description
The cylindrical open ended Tamburo wall sconce has minimal hardware to show off the beautiful stone-textured glass. ADA-Compliant. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.