Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tango 15 Ceiling, Gray/Opal Matte, 1x17W LED

  • Mfr # TANGO15GYC-LED

  • Zoro # G106142335


product price: $585.00
/ea
Free Shipping & Returns

Key Features

Mounting
Damp
Length
15.5
Lamp Type
Board
Voltage
120V
Height
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TANGO15GYC-LED
Zoro #
G106142335
UPC #
767893251086
Country of Origin
Germany

Dimensions

Length
15.5
Height
4.375
Fixture Height
4.375 in
Depth
15.5
Shade Height
4.125 in.
Shade Width
15.5 in.
Shade Length/Depth
15.5 in.
Shade Diameter
15.5 in
Fixture Diameter
15.5 in

Details

Mounting
Damp
Lamp Type
Board
Voltage
120V
Lumens
1200
Dimmable
Yes
Glass Color
White
Item
Ceiling Light
Lamp Quantity
1
CRI
90+
Includes
Lamps
Standards
ETL; cETL
Max. Fixture Wattage
17W
Housing Material
Aluminum
Rated Life
50000
Fixture Wattage
17W
Color Temperature
3000K
Lamp Type - Fixtures
LED
Fixture Type
120V Flush Mount
Bulb Base
Integrated
Style
Contemporary
Number of Light Bulbs Required
1
Shade Color
White
Shade Material
Glass
Fixture Extension
15.5 in
Shade Finish
Gray/Opal Matte
Lamp Shape
Board
Fixture Socket Type
Integrated

Description

The Tango is a distinctive double-glass flush mount, crafted with an inner opal drum cylinder centered within a transparent outer glass. Our Gray Trans glass is a colored transparent glass. The gray glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.