Bergen Beach 24in 3-Light Brushed Gold Glam Indoor Vanity Light with Clear Glass Shades
- Mfr # D256M-3B-BG
- Zoro # G010385064
product price:Â
$
92.29
/ea
Key Features
Color
Clear Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D256M-3B-BG
- Zoro #
- G010385064
- UPC #
- 046335113497
- Country of Origin
- China
- Color
- Clear Glass
- Housing Finish
- Brushed Gold
- Number of Lights
- 3
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Light Source
- Incandescent
- Safety Rated
- Damp
- Connection Type
- Hard Wired
Description
The unique flat Clear Glass shades, Brushed Gold finish, and simple lines create a harmonious balance between Traditional and Modern design sensibilities. The Bergen Beach collection culminates in the elegant and gilded cage of the 8-light chandelier. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.