
Tao 10 Cord Pendant, Chalk, Bronze Finish, 1x75W Incandescent
Mfr # 1KX-1512KR-BR
Zoro # G906139245
product price:Â $738.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
10.75 in
Length
5.125 in
Width
5.125 in
Housing Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-1512KR-BR
Zoro #
G906139245
UPC #
767893830281
Country of Origin
China
Dimensions
Height
10.75 in
Length
5.125 in
Width
5.125 in
Details
Color
White
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
75W
Bulb Technology
Standard
Material
Brass/Steel
Lamp Quantity
1
Lamp Included
No
Lamp Base
Medium base
Damp/Wet Rating
Damp
Dimmable
Yes
Series
Tao
Description
The Tao 10 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.