
Tay Tay Cord Pendant, Magma, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1XT-5605MA-LED-BR
- Zoro # G106140904
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-5605MA-LED-BR
Zoro #
G106140904
UPC #
767893047238
Country of Origin
China
Details
Color
Magma
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
5W
Bulb Technology
LED
Material
Brass/Aluminum
Fixture Type
Cord
Lamp Quantity
1
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.