
Tay Tay Mini Sconce, Cocoon, Bronze Finish, 1x5W LED (Discontinued)
- Mfr # 1SW-560560-LED-BR
- Zoro # G006142633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1SW-560560-LED-BR
Zoro #
G006142633
UPC #
767893099800
Country of Origin
Türkiye
Dimensions
Height
7.75
Length
5
Details
Fixture Voltage
120V
Glass Color
White
Lamp Type
T3
Housing Finish
Bronze
Fixture Wattage
5W
Bulb Technology
LED
Housing Material
Steel
Lamp Quantity
1
Color
Cocoon
Description
The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Cocoon glass is a frosted glass with interesting threads of opaque white swirling throughout. This décor is full of textured and creates a point of interest to any room. When lit this glass features a dimensional effect from the whites lines that are interlaced at various levels. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.