Tay Tay Mini Sconce, Opal Matte, Bronze Finish, 1x5W LED

  • Mfr # 1SW-560507-LED-BR

  • Zoro # G306142005


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Height
7.75
Fixture Voltage
120V
Glass Color
White
Length
5
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-560507-LED-BR
Zoro #
G306142005
UPC #
767893099565
Country of Origin
China

Dimensions

Height
7.75
Length
5

Details

Fixture Voltage
120V
Glass Color
White
Lamp Type
T3
Housing Material
Steel
Fixture Wattage
5W
Bulb Technology
LED
Lamp Quantity
1
Housing Finish
Bronze
Color
Opal Matte

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.