Tay Tay Vanity, Opal Matte, Satin Nickel Finish, 3x5W LED

  • Mfr # 3SW-560507-LED-SN

  • Zoro # G606138708


product price:  $1,376.99
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
7.25
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SW-560507-LED-SN
Zoro #
G606138708
UPC #
767893114367
Country of Origin
China

Dimensions

Height
7.25
Length
22.5
Depth
5.5
Shade Length/Depth
4.125 in.
Shade Height
3.875 in.
Shade Width
4.125 in.
Width
5.5 in

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Lamp Quantity
3
Housing Material
Steel
Fixture Wattage
5W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin
Number of Lights
3
Damp/Wet Rating
Damp
Series
Tay
Dimmable
Yes
Lamp Included
Yes
Item
Vanity

Description

The Tay Tay is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.