
Terra Cord Pendant, Clear Crystals, Satin Nickel, 1x3W LED (Discontinued)
- Mfr # 1XT-TERRACL-LED-SN
- Zoro # G806141539
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-TERRACL-LED-SN
Zoro #
G806141539
UPC #
767893131814
Country of Origin
China
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
3W
Lamp Quantity
1
Material
Brass/Aluminum
Description
The Terra LED Mini Pendant is comprised of an appealling heart-shaped clear glass, accented by an interesting dimensioned clear tip with dazzling clear crystals layed onto the bottom. The splash of concealed LED downlight onto the cut crystals makes the Terra a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.