
Timo 6 Cord Pendant, Clear/Black, Satin Nickel Finish, 1x9W LED
Mfr # 1XT-TIMO6BC-LED-SN
Zoro # G006141223
product price: $459.00
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
MR16
Voltage
12V
Style
Midcentury
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-TIMO6BC-LED-SN
Zoro #
G006141223
UPC #
767893226534
Country of Origin
Türkiye
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
MR16
Voltage
12V
Style
Midcentury
Shade Material
Glass
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
9W
Material
Brass/Aluminum
Bulb Technology
LED
Description
Our Timo 6 LED Mini Pendant is equipped with a black capped conical clear shade, concealing a focused downlight source for effective task lighting. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.