Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tito Vanity, Opal Matte, Chrome Finish, 3x5W LED

  • Mfr # 3SW-TITO07-LED-CR

  • Zoro # G006140141


product price: $670.50
/ea
Free Shipping & Returns

Key Features

Color
White
Height
5
Length
22.5
Housing Finish
Chrome
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SW-TITO07-LED-CR
Zoro #
G006140141
UPC #
767893246983
Country of Origin
Germany

Dimensions

Height
5
Length
22.5
Depth
5
Shade Length/Depth
3.5 in.
Shade Height
5.125 in.
Shade Width
3.5 in.

Details

Color
White
Housing Finish
Chrome
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
5W
Lamp Quantity
3
Housing Material
Steel
Bulb Base
G9 Bi-pin
Metal Finish
Chrome

Description

The Tito vanity is a simple, contemporary bath bar featuring handcrafted Opal glass on a low profile plated bracket. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.