Tomas Wall Sconce, Cobalt Blue Matte, Bronze Cap Finish, 1x75W Incandescent

  • Mfr # 7041CM-BR

  • Zoro # G706139827


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Height
11.25
Fixture Voltage
120V
Glass Color
Blue
Lamp Quantity
1
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7041CM-BR
Zoro #
G706139827
UPC #
767893501327
Country of Origin
China

Dimensions

Height
11.25
Length
5
Width
3.875 in

Details

Fixture Voltage
120V
Glass Color
Blue
Lamp Quantity
1
Fixture Wattage
75W
Bulb Technology
Standard
Housing Finish
Bronze
Lamp Type
A19
Housing Material
Steel
Color
Cobalt Blue Matte
Dimmable
Yes
Damp/Wet Rating
Damp
Body Material
Glass
Lamp Base
Medium base
Style
Contemporary
Finish
Bronze
Lamp Included
No
Series
Tomas
Item
Sconce

Description

Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Cobalt Blue Matte glass is a deep blue cased glass. This décor can add a contemporary feel to any room. When lit this glass gives off a light that is functional and soothing. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.