
Tomas Wall Sconce, Opal Matte, Satin Nickel Cap Finish, 1x8W LED
Mfr # 704107-LED-SN
Zoro # G606140084
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Height
11.25
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704107-LED-SN
Zoro #
G606140084
UPC #
767893844721
Country of Origin
China
Dimensions
Height
11.25
Length
5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Housing Finish
Satin Nickel
Lamp Type
A19
Fixture Wattage
8W
Bulb Technology
LED
Lamp Quantity
1
Color
Opal Matte
Description
Graceful Tomas sconce has minimal hardware to show off the open-ended beautiful handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.