Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Willow Creek 7.5in 1-Light Brushed Gold Contemporary Indoor Wall Sconce with Clear Glass Shade
- Mfr # D204M-1B-BG
- Zoro # G010385309
product price:Â
$
48.59
/ea
Key Features
Finish
Brushed Gold
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D204M-1B-BG
- Zoro #
- G010385309
- UPC #
- 46335122161
- Country of Origin
- China
- Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Standards
- UL/cUL
- Lamp Watts
- 60W
- Number of Lights
- 1
- Light Source
- Incandescent
- Connection Type
- Hard Wired
- Safety Rated
- Dry
Description
Crisp and clear blown glass shades, a luxurious brushed gold finish, and an airy design work to create the striking simplicity found in the Willow Creek collection. The shape of the glass gives a nod to a Modern Industrial interpretation but the overall clean appeal makes this fixture a perfect compliment to virtually any interior. The fixture is easy to install and is ideal for filament style bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.