
Topper 12 Ceiling, Opal/Clear, Finish, 2x40W Halogen (Discontinued)
- Mfr # TOPPER12CLC-HAL
- Zoro # G306142654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOPPER12CLC-HAL
Zoro #
G306142654
UPC #
767893227036
Country of Origin
Türkiye
Dimensions
Length
12
Height
3
Depth
12
Shade Length/Depth
12 in.
Shade Width
12 in.
Shade Height
2.75 in.
Details
Lamp Type
T5
Voltage
120V
Glass Color
Clear
Fixture Wattage
40W
Housing Material
Aluminum
Lamp Quantity
2
Style
Modern
Bulb Base
G9 Bi-pin
Description
The low-profile Topper 12 flush mount uses a multi-layered glass, with two cylindrical ring sections fused together onto a flat white glass. The top portion is opal glossy glass with a contemporary polished finish, and the bottom is a clear blown glass ring. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.