Torre 14 Wall Sconce, Chalk, Bronze Cap Finish, 1x8W LED
- Mfr # 8192KR-LED-BR
- Zoro # G906137722
product price:Â
$
283.50
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
White
Fixture Wattage
8W
Length
6.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8192KR-LED-BR
- Zoro #
- G906137722
- UPC #
- 767893845506
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- White
- Fixture Wattage
- 8W
- Housing Finish
- Bronze
- Lamp Quantity
- 1
- Housing Material
- Steel
- Bulb Technology
- LED
- Lamp Type
- A19
- Color
- Chalk
Dimensions
- Height
- 13.75
- Length
- 6.125
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.