
Torre 14 Wall Sconce, Cherry, Bronze Cap Finish, 1x75W Incandescent
Mfr # 8192CH-BR
Zoro # G406137321
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
A19
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8192CH-BR
Zoro #
G406137321
UPC #
767893501617
Country of Origin
Turkey
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Glass Color
Beige
Housing Finish
Bronze
Lamp Type
A19
Housing Material
Steel
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
75W
Color
Cherry
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Cherry glass is a soft off-white cased glass that is handcrafted with spiraling strokes of dark red, emphasizing the subtle brush pattern. The reddish rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.