
Torre 14 Wall Sconce, Copper Foil, Bronze Cap Finish, 1x8W LED
Mfr # 8192CF-LED-BR
Zoro # G606142873
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
Copper
Fixture Wattage
8W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8192CF-LED-BR
Zoro #
G606142873
UPC #
767893845353
Country of Origin
Turkey
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Glass Color
Copper
Fixture Wattage
8W
Housing Material
Steel
Bulb Technology
LED
Housing Finish
Bronze
Lamp Type
A19
Lamp Quantity
1
Color
Copper Foil
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.