
Torre 14 Wall Sconce, Copper Foil, Satin Nickel Cap Finish, 1x8W LED
Mfr # 8192CF-LED-SN
Zoro # G206142853
product price: $306.00
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Copper
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8192CF-LED-SN
Zoro #
G206142853
UPC #
767893845377
Country of Origin
Turkey
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Copper
Housing Finish
Satin Nickel
Housing Material
Steel
Fixture Wattage
8W
Lamp Quantity
1
Lamp Type
A19
Bulb Technology
LED
Color
Copper Foil
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.