
Torre 18 Wall Sconce, Titan, Polished Nickel Cap Finish, 2x8W LED
Mfr # 8193TN-LED-PN
Zoro # G806139284
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Height
17.75
Fixture Voltage
120V
Glass Color
Gray
Fixture Wattage
8W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8193TN-LED-PN
Zoro #
G806139284
UPC #
767893894191
Country of Origin
Turkey
Dimensions
Height
17.75
Length
7
Details
Fixture Voltage
120V
Glass Color
Gray
Fixture Wattage
8W
Bulb Technology
LED
Housing Material
Steel
Lamp Quantity
2
Housing Finish
Polished Nickel
Lamp Type
A19
Color
Titan
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Titan glass is a soft off-white cased glass that is handcrafted with spiraling strokes of silver, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.