
Torre 22 Wall Sconce, Chalk, Satin Nickel Cap Finish, 2x100W Incandescent
Mfr # 8194KR-SN
Zoro # G206140620
product price:Â $382.50
/ea
Free Shipping & Returns
Key Features
Height
21.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8194KR-SN
Zoro #
G206140620
UPC #
767893764531
Country of Origin
Turkey
Dimensions
Height
21.75
Length
7
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
2
Bulb Technology
Standard
Fixture Wattage
100W
Lamp Type
A19
Housing Material
Steel
Housing Finish
Satin Nickel
Color
Chalk
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Chalk glass is a soft white opal cased glass that is handcrafted with spiraling strokes of off-white color, emphasizing the subtle brush pattern. The silvery rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like spun silk, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.