
Torre 22 Wall Sconce, Opal Matte, Bronze Cap Finish, 2x100W Incandescent
Mfr # 819407-BR
Zoro # G306139371
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Height
21.75
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
2
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819407-BR
Zoro #
G306139371
UPC #
767893641146
Country of Origin
Turkey
Dimensions
Height
21.75
Length
7
Details
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
2
Housing Material
Steel
Lamp Type
A19
Fixture Wattage
100W
Bulb Technology
Standard
Housing Finish
Bronze
Color
Opal Matte
Description
The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.