Torre 22 Wall Sconce, Opal Matte, Satin Nickel Cap Finish, 2x100W Incandescent

  • Mfr # 819407-SN

  • Zoro # G406139998


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Height
21.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819407-SN
Zoro #
G406139998
UPC #
767893641160
Country of Origin
Turkey

Dimensions

Height
21.75
Length
7

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Type
A19
Housing Material
Steel
Bulb Technology
Standard
Lamp Quantity
2
Fixture Wattage
100W
Housing Finish
Satin Nickel
Color
Opal Matte

Description

The classic colonnade-shaped Torre wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.