
Trilo 7 Cord Pendant, Champagne, Bronze Finish, 1x5W LED
Mfr # 1XT-271897-LED-BR
Zoro # G606142491
product price: $432.00
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-271897-LED-BR
Zoro #
G606142491
UPC #
767893360818
Country of Origin
China
Details
Color
Yellow
Housing Finish
Bronze
Lamp Type
T4
Voltage
12V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Wattage
5W
Bulb Technology
LED
Fixture Type
Cord
Material
Brass/Aluminum
Description
Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any décor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.