
Trio 12 Ceiling, Stucco, Polished Nickel Clips, 1x11W LED
Mfr # 9682ST-LED-PN
Zoro # G606138081
product price: $238.50
/ea
Free Shipping & Returns
Key Features
Length
11.75
Lamp Type
A19
Voltage
120V
Height
3.625
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9682ST-LED-PN
Zoro #
G606138081
UPC #
767893049959
Country of Origin
Turkey
Dimensions
Length
11.75
Height
3.625
Depth
11.75
Shade Length/Depth
11.75 in.
Shade Width
11.75 in.
Shade Height
3.375 in.
Details
Housing Finish
Polished Nickel
Lamp Type
A19
Voltage
120V
Glass Color
White
Housing Material
Steel
Color
Stucco
Fixture Wattage
11W
Lamp Quantity
1
Bulb Technology
LED
Metal Finish
Polished Nickel
Bulb Base
GU24
Style
Contemporary
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.