Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trio 12 Ceiling, White, Satin Nickel Clips, 1x100W Incandescent

  • Mfr # 968207-SN

  • Zoro # G706137908


product price: $166.50
/ea
Free Shipping & Returns

Key Features

Length
11.75
Lamp Type
A19
Voltage
120V
Height
3.625
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968207-SN
Zoro #
G706137908
UPC #
767893334529
Country of Origin
Turkey

Dimensions

Length
11.75
Height
3.625
Depth
11.75
Shade Length/Depth
11.75 in.
Shade Width
11.75 in.
Shade Height
3.375 in.

Details

Housing Finish
Satin Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Fixture Wattage
100W
Housing Material
Steel
Lamp Quantity
1
Bulb Technology
Standard
Color
White
Metal Finish
Satin Nickel
Style
Contemporary
Bulb Base
E26 Medium base

Description

Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. Our White glass is a soft white cased glass that can suit any classic or modern decor. White has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.