
Trio 20 Ceiling, Stucco, Polished Nickel Clips, 3x100W Incandescent (Discontinued)
- Mfr # 9680ST-PN
- Zoro # G106142694
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9680ST-PN
Zoro #
G106142694
UPC #
767893021559
Country of Origin
Türkiye
Dimensions
Length
19.75
Height
5
Depth
19.75
Shade Length/Depth
19.75 in.
Shade Height
4.75 in.
Shade Width
19.75 in.
Details
Housing Finish
Polished Nickel Clips
Lamp Type
A19
Voltage
120V
Glass Color
White
Color
Stucco
Lamp Quantity
3
Bulb Technology
Standard
Fixture Wattage
100W
Housing Material
Steel
Style
Contemporary
Metal Finish
Polished Nickel
Bulb Base
E26 Medium base
Description
Trio showcases a contemporary glass diffuser suspended from the aluminum pan by three decorative metal clips. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.