
Venus Cord Pendant, Satin Nickel Finish, 1x9W LED
Mfr # 1JT-VENUS-LED-SN
Zoro # G906137708
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-VENUS-LED-SN
Zoro #
G906137708
UPC #
767893141059
Country of Origin
China
Details
Color
Beige
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Industrial
Shade Material
Cardboard
Lamp Quantity
1
Fixture Wattage
9W
Material
Brass/Steel
Description
The urban stylings of our Venus LED pendant are ideal for today’s modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. This broadly radiused shade includes a white acrylic bottom shield to conceal lamping. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.