This item is Discontinued.

Besa Lighting Wanda 12 Cord Pendant, Latte Bubble, Satin Nickel Finish, 1x3W LED 1XT-WAND12LT-LED-SN

Wanda 12 Cord Pendant, Latte Bubble, Satin Nickel Finish, 1x3W LED (Discontinued)

  • Mfr # 1XT-WAND12LT-LED-SN
  • Zoro # G706141707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-WAND12LT-LED-SN
Zoro #
G706141707
UPC #
767893089689
Country of Origin
China

Details

Color
Beige
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Transitional
Shade Material
Glass
Fixture Wattage
3W
Lamp Quantity
1
Material
Brass/Aluminum

Description

The Wanda 12 LED Pendant is composed of a narrow transparent Latte glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the splash of concealed LED downlight makes the Wanda ideal for task oriented applications. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.