
Wanda 12 Cord Pendant, Moss Bubble, Satin Nickel Finish, 1x3W LED
Mfr # 1XT-WAND12MS-LED-SN
Zoro # G206141702
product price:Â $481.50
/ea
Free Shipping & Returns
Key Features
Color
Green
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-WAND12MS-LED-SN
Zoro #
G206141702
UPC #
767893089696
Country of Origin
China
Details
Color
Green
Housing Finish
Satin Nickel
Lamp Type
MR11
Voltage
12V
Style
Transitional
Shade Material
Glass
Material
Brass/Aluminum
Lamp Quantity
1
Fixture Wattage
3W
Description
The Wanda 12 LED Pendant is composed of a narrow transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the splash of concealed LED downlight makes the Wanda ideal for task oriented applications. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with Teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.