Wave 10 Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-462761-BR

  • Zoro # G106140782


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-462761-BR
Zoro #
G106140782
UPC #
767893915797
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Maximum Hanging Length
10 in
Shade Length/Depth
10 in
Shade Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Includes
No
Lamp Quantity
1
Max. Fixture Wattage
60W
Material
Brass/Steel
Fixture Type
Cord
Housing Material
Brass/Steel
Collection
Besa Wave 10 Cord Pendant
Fixture Wattage
60W
Bulb Technology
Standard
Standards
UL; cUL
Lamp Base
Medium base
Shade Color
Clear
Shade Finish
Clear
Lamp Shape
A19

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.