
Wave 10 Cord Pendant, Clear, Bronze Finish, 1x60W Incandescent
Mfr # 1KX-462761-BR
Zoro # G406137734
product price:Â $839.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-462761-BR
Zoro #
G406137734
UPC #
767893972684
Country of Origin
China
Dimensions
Length
10 in
Height
9 in
Width
10 in
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
1
Fixture Type
Cable
Fixture Wattage
60W
Material
Brass/Steel
Bulb Technology
Standard
Lamp Included
No
Damp/Wet Rating
Damp
Number of Lights
1
Lamp Base
Medium base
Dimmable
Yes
Item
Pendant
Series
Wave
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.