
Wave 10 Cord Pendant, Smoke, Bronze Finish, 1x60W Incandescent
Mfr # 1KX-462702-BR
Zoro # G606137695
product price:Â $839.99
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-462702-BR
Zoro #
G606137695
UPC #
767893972622
Country of Origin
China
Dimensions
Width
10 in
Height
9 in
Length
10 in
Details
Color
Smoke
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Bulb Technology
Standard
Fixture Type
Cable
Fixture Wattage
60W
Lamp Quantity
1
Lamp Included
No
Lamp Base
Medium base
Dimmable
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Series
Wave
Item
Pendant
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.