Wave 10 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent
- Mfr # 1KX-462702-SN
- Zoro # G306137803
product price:Â
$
477.00
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-462702-SN
- Zoro #
- G306137803
- UPC #
- 767893972677
- Country of Origin
- China
Details
- Color
- Smoke
- Housing Finish
- Satin Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Shade Material
- Glass
- Bulb Technology
- Standard
- Lamp Quantity
- 1
- Fixture Wattage
- 60W
- Material
- Brass/Steel
- Fixture Type
- Cable
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.