Wave 10 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1JT-462702-SN

  • Zoro # G106140652


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Color
Smoke
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-462702-SN
Zoro #
G106140652
UPC #
767893915742
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Maximum Hanging Length
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Shade Length/Depth
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Height
9 in
Canopy/Fitter Length/Depth (in Inches)
5 in

Details

Color
Smoke
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Housing Material
Brass/Steel
Includes
No
Standards
UL; cUL
Max. Fixture Wattage
60W
Collection
Besa Wave 10 Cord Pendant
Fixture Wattage
60W
Bulb Technology
Standard
Lamp Quantity
1
Fixture Type
Cord
Material
Brass/Steel
Lamp Base
Medium base
Shade Color
Gray
Lamp Shape
A19
Shade Finish
Smoke

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.