
Wish Cord Pendant, Smoke/Clear, Bronze Finish, 1x3W LED Edison
Mfr # 1JT-WISHSM-EDIL-BR
Zoro # G806138232
product price:Â $661.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Lamp Type
T6
Mounting
Damp
Voltage
120V
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-WISHSM-EDIL-BR
Zoro #
G806138232
UPC #
767893268756
Country of Origin
Germany
Dimensions
Shade Diameter
3.125 in
Maximum Hanging Length
10
Shade Length
3.125 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
6.375 in
Height
6.375 in
Width
3.125 in
Length
3.125 in
Description
Offered in a timeless teardrop shape European glass is enhanced by a gradient wash of color, the Wish employs a high tech semi-transparent metallic treatment. The result is a mirror effect when off, and a specular color when illuminated, simply striking either way. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.