This item is Discontinued.

Bessey 18 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth GSCC3.518

18 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (Discontinued)

  • Mfr # GSCC3.518
  • Zoro # G4407794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSCC3.518
Zoro #
G4407794
UPC #
091162009673
Country of Origin
China

Dimensions

Throat Depth (In.)
3 1/2 in
Spindle Dia. (In.)
0.440
Nominal Rail Size (In.)
1 x 3/8
Bar Width (In.)
3/8 in
Bar Thickness (In.)
1 in
Handle Length (In.)
4 1/8 in
Screw Size (In.)
0.44
Bar Size (In.)
1 3/16 in

Details

Handle Material
Wood
Application
General Purpose, For Assembly, Gluing, Construction And Maintenance
Includes
Removable Plastic Jaw Caps
Clamping Surface W (In.)
1 5/8 in
Item
Bar Clamp
Swivel Type
Replaceable
Type
Clutch Style
Nominal Clamping Pressure
1,000
Opening (In.)
18 in
Load Capacity (Lb.)
1,100 lb
Bar Material
Nickel-Plated, Drawn Steel Serrated Rail
Max. Jaw Opening (In.)
18 in
Pad Type
Non-Marring, Swivel on Anvil Surface
Swivel Pad (In.)
1
Clamping Surface D (In.)
1 1/4 in
Clamp Face (In.)
1-1/4 x 1-5/8

Description

The Bessey GSCC3.518 18 in Bar Clamp is a high-quality tool that you will be able to rely on for all your clamping needs. The nickel-plated, drawn steel serrated rail provides a smooth, quiet gliding action and superior gripping power. It has a non-marring pad with swivel anvil surface for better accuracy and control. This bar clamp comes with a clutch style type which allows it to be adjusted easily without slipping or marring the work piece. With an 18 in max jaw opening and 3 1/2 in throat depth, this general purpose bar clamp has an application suited for assembly, gluing, construction and maintenance. You will want to have the Bessey GSCC3.518 18 in Bar Clamp on hand whenever you need to secure your work pieces firmly together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.