24 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth

  • Mfr # STB-24

  • Zoro # G0331777


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty STB Series
Handle Material
Forged Steel
Throat Depth (In.)
7 in
Swivel Type
Replaceable
Spindle Dia. (In.)
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-24
Zoro #
G0331777
UPC #
788502190619
Country of Origin
Germany

Dimensions

Throat Depth (In.)
7 in
Spindle Dia. (In.)
0.85
Nominal Rail Size (In.)
1-37/64 x 25/32
Throat Depth
7 in
Throat Depth1
7 in
Spindle Diameter1
7/8 in
Bar Thickness
1 5/8 in

Details

Item
Bar Clamp
Type
Heavy Duty STB Series
Handle Material
Forged Steel
Max. Jaw Opening (In.)
24 in
Swivel Type
Replaceable
Opening (In.)
24 in
Bar Material
Steel
Application
Industrial
Nominal Clamping Pressure
4,880 lb
Pad Type
Standard
Function
Clamp
Clamping Force1
4,880 lb
Jaw Pad Type
Swivel
Spindle Material1
High Carbon
Sliding Mechanism
Bar Slide
Handle Style
Sliding T
Spindle Finish1
Spatter-Resistant
Clamping Capacity1
24 in
Bar Type
Profiled Rail
Clamping Force
4,880 lb

Description

The BESSEY - STB-24 is a heavy-duty bar clamp primarily geared towards industrial usage. Constructed from a steel bar, this effective tool is designed for activities requiring gluing, welding, plumbing, and assembly. It serves to maintain workpieces in a stable position throughout various operations and applications in woodworking, metalworking, and other handling functions.

Key Features of the BESSEY - STB-24 Bar Clamp:

  • The 'Profiled Rail' Bar Type offers advantages in terms of strength, travel, and accessory compatibility.
  • A Bar Thickness of 1 5/8 in contributes to optimal bar stability and strength during operations.
  • It boasts a maximum clamping capacity of 24 in, accommodating larger or longer pieces.
  • A substantial clamping force of 4,880 lb denotes the maximum axial clamping force the bar clamp can apply when tightened to its maximum extent.
  • Equipped with a 'Sliding T' style handle constructed from Forged Steel, this feature promotes durability and a comfortable grip.
  • The Swivel-type Jaw Pad is designed to protect the workpiece and augment functionality.
  • Featuring a Bar Slide as the sliding mechanism, this facilitates the easy movement and locking of the sliding jaw along the bar.
  • The tool provides a Throat Depth of 7 in, which measures how deep the clamp can reach into the workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.