Shop POWERTEC

12in, 24in & 36in Bar Clamps / Spreaders, Trigger Clamps, One-Handed Ratchet Quick Grip Clamps Set

  • Mfr # 71789N

  • Zoro # G516212604


product price:  $70.15
/ea

Key Features

Material
Nylon, Carbon Steel
Application
Gluing, Arts, Crafts, Woodworking Tools and DIY
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71789N
Zoro #
G516212604
UPC #
843441152569
Country of Origin
China

Details

Material
Nylon, Carbon Steel
Application
Gluing, Arts, Crafts, Woodworking Tools and DIY

Description

Introducing the 12, 24, 36 Inch Bar Clamp with 18, 30, 42 Inch Spreader by POWERTEC. This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces. Whether you’re assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force. Unlike cheaper plastic versions that fall apart with a tiny bit of pressure applied, this premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending. - These clamps feature an ergonomic design with a one-handed, easy-grip handle and quick release trigger for fast and easy clamping adjustments. - Easily convert from clamp to 18 / 30 / 42 inch spreader by placing the fixed jaw on the opposite end of the bar. - It possesses soft nylon vice jaws that provide a secure grip, but are non-marring – protecting your work surfaces and material from damage.


  • INCLUDES: (2)12 -Inch x 2-1/2-inch Ratchet Bar Clamp with 18-inch Spreader, (2)24-Inch x 2-1/2-inch Ratchet Bar Clamp with 30-inch Spreader, (2)36-Inch x 2-1/2-inch Ratchet Bar Clamp with 42-inch Spreader
  • FEATURES: You can quickly convert them into spreaders, and utilize the one-handed quick release option for fast and high precision open or closed adjustments
  • APPLICATION: Bar clamps are ideal for woodworking assembling, gluing projects and other DIY clamping applications
  • BUILD QUALITY: These ratcheting bar clamps flaunt a large ergonomic easy-grip handle, non-marring nylon jaws, and an actual carbon steel constructed bar for projects
  • CLAMPING CAPACITY: 12”, throat depth: 2-1/2”, spreader capacity: 18”, overall length: 19-1/8"; 24”, throat depth: 2-1/2”, spreader capacity: 30”, overall length: 31-1/16"; 36”, throat depth: 2-1/2”, spreader capacity: 42”, overall length: 43-1/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.