Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth

  • Mfr # GSCC2.536

  • Zoro # G4407776


product price: $24.99
/ea

Key Features

Type
Clutch Style
Handle Material
Wood
Throat Depth (In.)
2 1/2 in
Includes
Removable Plastic Jaw Caps
Load Capacity (Lb.)
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCC2.536
Zoro #
G4407776
UPC #
091162009642
Country of Origin
China

Dimensions

Throat Depth (In.)
2 1/2 in
Nominal Rail Size (In.)
3/4 x 1/4
Handle Length (In.)
3 1/2 in
Bar Width (In.)
1/4 in
Bar Thickness (In.)
3/4 in
Spindle Dia. (In.)
0.40
Bar Size (In.)
13/16 in
Screw Size (In.)
0.4
Throat Depth
2 1/2 in
Jaw Pad Width
1 in
Bar Thickness
3/4 in
Throat Depth1
2 1/2 in
Handle Length
3 1/2 in
Bar Width
1/4 in
Spindle Diameter1
7/16 in

Details

Item
Bar Clamp
Type
Clutch Style
Handle Material
Wood
Max. Jaw Opening (In.)
36 in
Includes
Removable Plastic Jaw Caps
Load Capacity (Lb.)
600 lb
Clamping Surface D (In.)
1 1/8 in
Pad Type
Non-Marring, Swivel on Anvil Surface
Swivel Type
Replaceable
Clamping Surface W (In.)
1 5/8 in
Opening (In.)
36 in
Application
Assembly, Construction, General Purpose Clamping, Gluing, Maintenance
Nominal Clamping Pressure
600
Clamp Face (In.)
1-1/8 x 1-5/8
Bar Material
Nickel-Plated Drawn Steel
Swivel Pad (In.)
1
Function
Clamp
Jaw Pad Type
Swivel
Handle Style
Screwdriver
Clamping Capacity1
36 in
Bar Type
Serrated Rail
Clamping Force1
600 lb
Sliding Mechanism
Clutch
Spindle Finish1
Powder Coated
Clamping Force
600 lb

Description

The BESSEY - GSCC2.536 is a bar clamp, an essential tool for assembly, gluing, and construction work. It features a clamping mechanism with an adjustable sliding head on a sturdy long bar. The Nickel-Plated Drawn Steel bar and a wooden handle with a Screwdriver style are intended for durability and user comfort.

Key Attributes of the BESSEY - GSCC2.536 Bar Clamp:

  • Material: The bar is made from Nickel-Plated Drawn Steel, ensuring strength and durability to withstand clamping pressure.
  • Clamping Capacity: With a maximum opening of 36 inches, and a clamping force of 600 lb, this tool is versatile in assembly, woodworking, and more.
  • Handle Design: The clamp features a wooden, screwdriver style handle, with the intention of grip comfort and clamping pressure adjustment.
  • Bar Type and Size: The bar features a Serrated Rail for better grip and stability. The thickness of the bar measures 3/4 inch, and its width is 1/4 inch, providing ample space for clamping a range of workpieces.
  • Jaw Pad Type: This bar clamp comes with a Swivel jaw pad type, useful in gripping different shapes and textures of workpieces without causing damage.
  • Included Components: Removable Plastic Jaw Caps are provided that prevent the workpiece from direct contact with the clamp, avoiding damage to the material.
  • Load Capacity: Under normal use, the clamp has been tested to support a maximum load of 600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.