Bessey

4" Heavy Duty Workshop Vise, 4" with Swivel Base


product price: $60.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 4"
  • Duty Rating Heavy Duty
  • Max. Opening 4"
  • Base Type Swivel
  • Deep Throat No
See all product information

Product Information

  • Brand Bessey
  • MFR # BV-HD40
  • Zoro # G5774155
  • UPC #
    091162008317
  • Country of Origin China
  • Category Bench Vises

Dimensions

Jaw Width 4"
Overall Length 10 5/8 in
Mounting Hole Dia. 11/32 in
Throat Depth Range 2 in
Throat Depth 2 in
Overall Width 5 1/8 in
Throat Depth - Vises 2 in
Jaw Width - Vises 4 in
Jaw Width Range 4 in
Overall Height 5 5/16 in
Jaw Face Width 4 in
Mounting Hole Diameter 11/32 in

Details

Duty Rating Heavy Duty
Max. Opening 4"
Base Type Swivel
Item Workshop Vise,4"
Deep Throat No
Product Grouping - Vises Clamp On
Duty Rating - Vises Heavy Duty
Rotating Angle 0 Degrees
Material -Vises Cast Iron, Steel
Features Built-In Anvil
Swivel Angle - Vises 360 Degrees
Number of Lock Down Bolts 2
Max. Opening Range 4 in
Jaw Face - Vises Serrated
High Visibility No
Reversible No
Pipe Jaw Included No
Body Casting Tensile Strength 60,000 psi
Number of Mounting Points 3
Base Type - Vises Swivel
Jaw Type Replaceable
Item - Vises Heavy Duty Bench Vise
Max. Opening - Vises 4 in
Quick-Acting No
Jaw Material Iron
High-Visibility No
Material Process Cast
Base Tensile Strength 60,000 psi
Jaw Face Type Serrated
Jaw Opening - Maximum 4 in
Includes Rotating Head Yes
Body Material Cast Iron
Includes Pipe Jaw Yes
Body Tensile Strength 60,000 psi
Base Material Iron
Spindle Type Covered
Base Mount Type Clamp-On
Jaw Pad Material Hardened steel
Number of Mounting Holes 3
Vise Type Bench Vise
Jaw Attachment Type Replaceable
Base Swivel Angle 360 Degrees

Description

Workshop Vise,4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.