Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Bar Clamp, Wood Handle and 2 in Throat Depth

  • Mfr # LMU2.006

  • Zoro # G4407715


product price: $11.59
/ea

Key Features

Type
Light Duty, Step Over
Handle Material
Wood
Throat Depth (In.)
2 in
Includes
Removable Plastic Jaw Caps
Spindle Dia. (In.)
0.395
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMU2.006
Zoro #
G4407715
UPC #
091162013250
Country of Origin
China

Dimensions

Throat Depth (In.)
2 in
Spindle Dia. (In.)
0.395
Screw Size (In.)
0.395
Bar Width (In.)
3/16 in
Bar Size (In.)
3/4 in
Bar Thickness (In.)
19/32 in
Handle Length (In.)
3 in
Nominal Rail Size (In.)
19/32 x 3/16
Throat Depth
2 in
Bar Thickness
5/8 in
Handle Length
3 in
Jaw Pad Width
7/8 in
Spindle Diameter1
7/16 in
Throat Depth1
2 in
Bar Width
3/16 in

Details

Item
Bar Clamp
Type
Light Duty, Step Over
Handle Material
Wood
Max. Jaw Opening (In.)
6 in
Includes
Removable Plastic Jaw Caps
Load Capacity (Lb.)
330 lb
Application
Woodworking
Clamp Face (In.)
11/16 x 1-1/8
Bar Material
Zinc Die Cast
Clamping Surface D (In.)
11/16 in
Clamping Surface W (In.)
1 1/8 in
Nominal Clamping Pressure
330
Swivel Type
Replaceable
Swivel Pad (In.)
7/8
Pad Type
Non-Marring, Swivel on Anvil Surface
Opening (In.)
6 in
Jaw Pad Type
Non-Marring, Swivel
Sliding Mechanism
Bar Slide
Clamping Force1
330 lb
Clamping Capacity1
6 in
Bar Type
U-Style
Clamping Force
330 lb

Description

The Bessey LMU2.006 6 in Bar Clamp is a versatile clamp that can be used for assembly, gluing and construction work. The wood handle provides a comfortable grip when using the bar clamp. The non-marring pad allows you to work without damaging your material. It has a swivel on anvil surface that helps you get into hard to reach places. The zinc die cast bar material ensures the clamp is sturdy and durable. It has a max jaw opening of 6 in., 11/16 x 1-1/8" pad size, 1 1/8" nominal rail size and 2 in. throat depth. You will find many uses for this Bessey LMU2.006 6 in Bar Clamp so it's worth investing in one today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.