Shop All Bench Vises
Bessey
6" Workshop Vise
Mfr # BV-HD60
Zoro # G5774146
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Max. Opening 6"
- Base Type - Vises Swivel
- Number of Mounting Points 3
- Product Grouping - Vises Clamp On
Product Information
- Brand Bessey
- MFR # BV-HD60
- Zoro # G5774146
- UPC # 091162008324
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Overall Length | 15 7/20 in |
Overall Height | 7 2/25 in |
Mounting Hole Dia. | 31/64 in |
Jaw Width Range | 6 in |
Throat Depth - Vises | 2 3/8 in |
Throat Depth Range | 2 3/8 in |
Overall Width | 6 693/1000 in |
Jaw Width - Vises | 6 in |
Details
Description
Workshop Vise,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc 1/4" Drive Metric 6Pt Deep Socket Set (640538)
- WILMAR TOOL BAG 12 IN BK (W88985)
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- WESTWARD Chisel Set, 0.401 In., 7 In., Round (4MHF1)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- BESSEY 3-5/8" Light Duty Portable Mini Vise with Stationary Base (S-10)
- BESSEY 6" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF6SB)
- BESSEY Bessey Tools BV-MPV5 5 in. Heavy Duty Multi Purpose Vise (198742)
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- BESSEY 8" Heavy Duty Industrial Bench Vise, 8" with Swivel Base (BV-DF8SB)
- BIG HORN Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base (19320)
- Bessey Bench Vises