Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth

  • Mfr # 2400S-8

  • Zoro # G3330284


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Regular Duty, S Series
Handle Material
Plastic, Steel
Throat Depth (In.)
5 1/2 in
Includes
Ergonomic Grip
Clamp Face (In.)
1 1/4 x 2 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400S-8
Zoro #
G3330284
UPC #
788502008013
Country of Origin
Germany

Dimensions

Throat Depth (In.)
5 1/2 in
Screw Size (In.)
25/32
Handle Length (In.)
4 5/8 in
Spindle Dia. (In.)
25/32
Nominal Rail Size (In.)
1-11/32 x 1/2
Throat Depth
5 1/2 in
Spindle Diameter1
13/16 in
Bar Thickness
1 3/8 in
Handle Length
4 5/8 in
Throat Depth1
5 1/2 in
Jaw Pad Width
1 1/2 in

Details

Item
Bar Clamp
Type
Regular Duty, S Series
Handle Material
Plastic, Steel
Max. Jaw Opening (In.)
8 in
Includes
Ergonomic Grip
Clamp Face (In.)
1 1/4 x 2 3/8
Opening (In.)
8 in
Bar Material
Steel
Application
Industrial
Pad Type
Swivel Morpad
Nominal Clamping Pressure
2,800 lb
Swivel Type
Removable
Swivel Pad (In.)
1-1/2
Load Capacity (Lb.)
2,800 lb
Function
Clamp
Spindle Finish1
Spatter-Resistant
Sliding Mechanism
Bar Slide
Clamping Force1
2,800 lb
Jaw Pad Type
Swivel
Bar Type
Profiled Rail
Handle Style
Sliding T
Spindle Material1
High Carbon
Clamping Capacity1
8 in
Clamping Force
2,800 lb

Description

The Bessey 2400S-8 8 in Bar Clamp is a high-quality clamp that will meet the demands of your project. It has an 8 in jaw opening and 5 1/2 in throat depth, which gives you a good grip on whatever it is you are working with. With a steel and plastic handle, this bar clamp offers durability as well as comfort. The swivel morpad helps to absorb impact when tightening or loosening the clamps. This regular duty bar clamp has a 1 1/4 x 2 3/8 pad type and an overall length of 4 5/8 in. If you are looking for a durable bar clamp, this Bessey 2400S-8 8 in Bar Clamp is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.