8" Welding Clamp, Steel Handle and 4" Throat Depth
- Mfr # GSH20
- Zoro # G5775135
Key Features
Specifications
Details
- MFR #
- GSH20
- Zoro #
- G5775135
- UPC #
- 788502202275
- Country of Origin
- Germany
- Item
- Welding Clamp
- Type
- Rapid Action Lever Clamp
- Handle Material
- Steel
- Max. Jaw Opening (In.)
- 8"
- Application
- Industrial
Dimensions
- Throat Depth (In.)
- 4"
Description
The BESSEY - GSH20 falls under the "Bar Clamps" product category and is also known as a "Welding Clamp". This tool is designed for industrial applications, intended to assist with tasks like welding and metalworking. Featuring a design aimed at industrial applications, this clamp helps in aligning and securing metal workpieces for welding and fabrication processes. Its high clamping force and heat-resistant jaws are designed to support workpiece alignment and may help resist distortion and slag, aimed for use in industrial settings.
Key Features of the BESSEY - GSH20 Welding Clamp:
- Handle Material: It showcases a steel handle, providing sturdy and durable control during the clamping process.
- Maximum Jaw Opening: It comes with a maximum jaw opening of 8 inches, ensuring a flexible grip range suitable for diverse workpiece sizes.
- Throat Depth: Boasts a throat depth measuring 4 inchs, indicating the gap from the clamp's clamping face inward to the bar or frame. This measures the reach of the clamp into the workpiece.
- Type: As a Rapid Action Lever Clamp, it is designed for speedier clamping action, catering to the special demands of fast-paced industrial operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.